KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Solid Die, HSS, M6x1.0, 1 In OD

WESTWARD| Zoro #: G2301512| Mfr #: 2LXC1

$4.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 1.0mm
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301512 Mfr #: 2LXC1
Number of Pieces: 1Pitch: 1.0mm
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: MetricItem: Die
Size: M6Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 6mm, Pitch 1.0mm, Metric, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews