Rd Solid Die, HSS, M8x1.25, 1 In OD

WESTWARD| Zoro #: G1601257| Mfr #: 2LXC2

$5.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 1.25mm
Thickness (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601257 Mfr #: 2LXC2
Number of Pieces: 1Pitch: 1.25mm
Thickness (In.): 3/8Outside Dia. (In.): 1
Thread Type: MetricItem: Die
Size: M8Application:
Material: High Speed SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Solid Die, High Speed Steel, Right, Size 8mm, Pitch 1.25mm, Metric, Outside Dia 1 In, Thickness 3/8 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews