Reamer/Tap, Spark Plug Insert

WESTWARD| Zoro #: G1328083| Mfr #: 1UBF1

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): -Item: Reamer/TapMaterial: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328083 Mfr #: 1UBF1
Length (In.): -Item: Reamer/Tap
Material: Chrome VanadiumNumber of Pieces: -
Socket Sizes (In.): -Application: Opens 14mm Threads In Damaged Spark Plug Holes
For Use With: Ratchet or SpannerIncludes: -
Type: Spark Plug InsertCountry of Origin (subject to change): Taiwan, Province of China

Description

Reamer/Tap, Spark Plug Insert, Opens Threads In Damaged Spark Plug Holes, For Use With Ratchet Or Spanner, Material Chrome Vanadium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews