SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rechargeable Lantern, LED, Black/Red

WESTWARD| Zoro #: G0781566| Mfr #: 5RHN0

$67.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Source: NiMH BatteryCord Length: CordlessIncludes: AC/DC Charger, Car Charger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781566 Mfr #: 5RHN0
Power Source: NiMH BatteryCord Length: Cordless
Includes: AC/DC Charger, Car ChargerItem: Rechargeable Hand Lamp
Lamp Type: LedLength: 16-3/4"
Lumens: 200Lens Material: Polycarbonate
Color: Black/RedStandards: UL
Handle: StraightCountry of Origin (subject to change): China

Description

Rechargeable Hand Lamp, Light Technology LED, Power Source NiMH Battery, Cord Length Cordless, Lumens 200, Color Black/Red, Length 16-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews