*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Repair Tool, Back Tap Spark Plug Thread

WESTWARD| Zoro #: G2161363| Mfr #: 1UBE9

$106.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Repair Tool
Type: Back Tap Spark Plug Thread
Application: Cuts Threads On Spark Plugs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161363 Mfr #: 1UBE9
Item: Repair ToolType: Back Tap Spark Plug Thread
Application: Cuts Threads On Spark PlugsSocket Sizes (In.): 14mm
Length (In.): 4-3/4Material: Chrome Molybdenum
Country of Origin (subject to change): China

Description

Repair Tool, Back Tap Spark Plug Thread, Length 4 3/4 In, Cuts Threads On Spark Plugs, Material Chrome Molybdenum

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews