Replacement Blade, For 13A764

WESTWARD |Zoro #: G7811544|Mfr #: 13A760

$21.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G7811544 Mfr #: 13A760
Includes: 12 BladesType: Round
Item: Replacement BladeHead Material: High Carbon Steel
Material: High Carbon SteelCountry of Origin (subject to change): Taiwan

Product Description

Replacement Blade, Round, High Carbon Steel Material, Head Material High Carbon Steel, For Use With G4965895 Drywall Stripper, Includes 12 Blades

Product Reviews

Save 15% when you sign up for Z-mail.