HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Replacement Bulb for 4FPU5, LED

WESTWARD| Zoro #: G0528017| Mfr #: 4YCK7

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 4.5
Item: Replacement Lamp
For Use With: Mfr. No. 4FPU5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528017 Mfr #: 4YCK7
Voltage: 4.5Item: Replacement Lamp
For Use With: Mfr. No. 4FPU5Lamp Type: Led
Country of Origin (subject to change): China

Description

Replacement Bulb, LED Lamp Type, Bulb Lamp Shape, Brass Lamp Base, 120/0.5 Amps/Watts, For Use With G2675136, Average Life 40000 Hours, Voltage 4.5, Max. Overall Length 0.875 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews