KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Utility Knife, 6-3/4 In.

WESTWARD| Zoro #: G1476413| Mfr #: 1YJD4

$11.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Contoured
Item: Utility Knife
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476413 Mfr #: 1YJD4
Handle Type: ContouredItem: Utility Knife
Application: General PurposeBlade Operation: Retractable
Position: 1Overall Length: 6-3/4"
Overall Thickness: 7/8"Blade Material: Stainless steel
Blade Type: UtilityTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Top ButtonNumber of Blades Included: 3
Overall Width: 1-7/8"Handle Color: Black/Blue
Handle Material: SteelStores: (3) Blades
Blade Change: ScrewCountry of Origin (subject to change): China

Description

Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 6-3/4 In., Blade Material Stainless Steel, Handle Color Black/Blue, Handle Material Steel, Number of Blades Included 3, Tether Capable Standard Tool (Accessory Needed for Tethering), Overall Width 1-7/8 In., Overall Thickness 7/8 In., Position 1, Handle Type Contoured, Features Top Button, Stores (3) Blades, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews