SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retractable Utility Knife, 6-3/8 In., Gray

WESTWARD| Zoro #: G1775471| Mfr #: 1YJC9

$6.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Position: 1Overall Width: 1-7/8"Blade Operation: Retractable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775471 Mfr #: 1YJC9
Position: 1Overall Width: 1-7/8"
Blade Operation: RetractableApplication: General Purpose
Handle Type: StraightItem: Utility Knife
Blade Change: Push ButtonHandle Color: Gray
Tether Capable: Tether ReadyBlade Material: Carbon Steel
Features: Top ButtonOverall Length: 6-3/8"
Blade Type: UtilityNumber of Blades Included: 2
Overall Thickness: 3/4"Handle Material: Steel
Stores: (2) BladesCountry of Origin (subject to change): China

Description

Utility Knife, Retractable, Blade Type Utility, Blade Change Push Button, Overall Length 6-3/8 In., Blade Material Carbon Steel, Handle Color Gray, Handle Material Steel, Number of Blades Included 2, Tether Capable Tether Ready, Overall Width 1-7/8 In., Overall Thickness 3/4 In., Position 1, Handle Type Straight, Features Top Button, Stores (2) Blades, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews