Retractable Utility Knife, 6 In., Gray

WESTWARD| Zoro #: G0581305| Mfr #: 1YJD1

$4.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581305 Mfr #: 1YJD1
Application: General PurposeTether Capable: Tether Ready
Item: Utility KnifeOverall Length: 6"
Overall Width: 1-7/8"Overall Thickness: 7/8"
Blade Change: ScrewBlade Type: Utility
Blade Material: Carbon SteelHandle Type: Straight
Number of Blades Included: 3Handle Color: Gray
Position: 1Features: Top Button
Handle Material: SteelBlade Operation: Retractable
Stores: (3) BladesCountry of Origin (subject to change): China

Product Description

Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 6 In., Blade Material Carbon Steel, Handle Color Gray, Handle Material Steel, Number of Blades Included 3, Tether Capable Tether Ready, Overall Width 1-7/8 In., Overall Thickness 7/8 In., Position 1, Handle Type Straight, Features Top Button, Stores (3) Blades, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.