Retrieving Magnet, Ceramic, 1 3/4 In

WESTWARD| Zoro #: G1092506| Mfr #: 3DYF5

$8.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Ceramic Magnets Glued in Welded Steel HousingPickup Length: 1-3/4"Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092506 Mfr #: 3DYF5
Material: Ceramic Magnets Glued in Welded Steel HousingPickup Length: 1-3/4"
Size: -Includes: -
Application: For Picking Up Nails, Screws, Washers And Other Metal Objects. Use As Gate Latch, Door Stop, Tool Holder And Magnetic Clamps.Handle Type: -
Type: -Wheel Type: -
Item: Retrieving MagnetAssembly: -
Length: 1-3/4"Width: 5/8"
Features: -Operation: Use Latch Magnet To Lift, Hold, And Retrieve Metal Objects. Features Center Hole Allowing Magnet To Be Mounted To Workbench Or Attach To Rod For Retrieving
Pull Capacity: 18 lb.Surface Size: 1-3/4" x 5/8"
Country of Origin (subject to change): United States

Description

Retrieving Magnet, Length 1 3/4 In, Width 5/8 In, Surface Size 1 3/4 x 5/8 In, Pickup Length 1 3/4 In, Pull Capacity 18 Lb, Ceramic Magnets Glued in Welded Steel Housing Construction, Use Latch Magnet To Lift, Hold, And Retrieve Metal Objects. Features Center Hole Allowing Magnet To Be Mounted To Workbench Or Attach To Rod For Retrieving

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews