KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retrieving Magnet, Ceramic, 2In, 40Lb

WESTWARD| Zoro #: G1575506| Mfr #: 3DYF4

$12.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pickup Length: 2"
Item: Retrieving Magnet
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575506 Mfr #: 3DYF4
Pickup Length: 2"Item: Retrieving Magnet
Width: 2"Length: 2"
Includes: Eyebolts and Two NutsPull Capacity: 40 lb.
Application: Attach Rope Or Chain To Eyebolt For Removal Of Metal Objects In Tanks, Vats, Waterways Or Hard To Reach PlacesMaterial: Ceramic Magnets Glued in Welded Steel Housing
Operation: Use With Enclosed Eyebolt To Hold, Lift, And Hang Objects. Includes Two Magnetic Shields To Block Magnetic Strength When Not In UseSurface Size: 2" x 2"
Country of Origin (subject to change): United States

Description

Retrieving Magnet, Length 2 In, Width 2 In, Surface Size 2 x 2 In, Pickup Length 2 In, Pull Capacity 40 Lb, Ceramic Magnets Glued In Welded Steel Housing Construction, Use With Enclosed Eyebolt To Hold, Lift, And Hang Objects. Includes Two Magnetic Shields To Block Magnetic Strength When Not In Use, Includes Eyebolts and Two Nuts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews