KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Revolving Leather Punch Pliers, 5/64" to 3/16"

WESTWARD| Zoro #: G0330522| Mfr #: 2AJK6

$12.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Punching Round Holes in Leather, Plastic, Rubber, Canvas, Cardboard and Similar Materials
Overall Length (In.): 8
Hole Size (In.): 5/64, 3/32, 7/64, 1/8, 5/32, 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330522 Mfr #: 2AJK6
Application: For Punching Round Holes in Leather, Plastic, Rubber, Canvas, Cardboard and Similar MaterialsOverall Length (In.): 8
Hole Size (In.): 5/64, 3/32, 7/64, 1/8, 5/32, 3/16"Item: Revolving Punch Plier
Construction: Plated Steel With 7 Hardened Steel Punches Which Are Tapered And HollowHandle: Self-opening, Spring-return
Country of Origin (subject to change): China

Description

Revolving Punch Plier, Hole Size 5/64, 3/32, 7/64, 1/8, 5/32 and 3/16 In, Overall Length 8 In, Plated Steel With 7 Hardened Steel Punches Which Are Tapered And Hollow, Self-Opening, Spring-Return Handle, For Punching Round Holes In Leather, Plastic, Rubber, Canvas, Cardboard And Similar Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews