Rigid Rule, 18 In, 4R Graduations

WESTWARD| Zoro #: G2449937| Mfr #: 2YNF7

$55.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449937 Mfr #: 2YNF7
Markings: BlackConstruction: Hardened And Tempered Tool Steel
Graduations: 8ths, 16ths, 32nds, 64thsGraduation Type: 4R
Finish: Satin ChromeWidth (In.): 1-3/16
Length (In.): 18Item: Rigid Rule
Country of Origin (subject to change): India

Product Description

Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, and 64ths, Length 18 In, Width 1 3/16 In, Satin Chrome Finish, Markings Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.