Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Rip Claw Hammer, 20 Oz, Fiberglass Handle

WESTWARD| Zoro #: G0905055| Mfr #: 2DBR2

$18.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 12-3/4Face Dia. (In.): 1-1/8Head Weight (Oz.): 20.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905055 Mfr #: 2DBR2
Overall Length (In.): 12-3/4Face Dia. (In.): 1-1/8
Head Weight (Oz.): 20.0Features: Shock Absorbing, Nail Set
Meets/Exceeds: ANSI StandardsHead Material: High Carbon Steel
Item: Rip Claw HammerHandle: Fiberglass
Face: SmoothCountry of Origin (subject to change): China

Description

Rip Claw Hammer, -, Head Weight (Oz.) 20.0, Overall Length (In.) 12-3/4, Handle Fiberglass, Face Smooth, Face Dia. (In.) 1-1/8, Head Material High Carbon Steel, Features Shock Absorbing, Nail Set, Meets/Exceeds ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews