HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rip-Claw Hammer, Fiberglass, Axe, 20 Oz

WESTWARD| Zoro #: G2403737| Mfr #: 6DWH5

$13.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Nail Starter
Face Dia. (In.): 1-1/4
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403737 Mfr #: 6DWH5
Features: Nail StarterFace Dia. (In.): 1-1/4
Meets/Exceeds: ASMEHead Material: Carbon Steel
Overall Length (In.): 13Handle: Fiberglass, Axe-Style
Head Weight (Oz.): 20.0Head Weight (Lb.): 1-1/4
Item: Rip Claw HammerFace: Smooth
Country of Origin (subject to change): China

Description

Rip Claw Hammer, Head Weight (Oz.) 20, Overall Length (In.) 13, Fiberglass, Axe-Style Handle, Smooth Face, Face Dia. (In.) 1-1/4, Head Material Carbon Steel, Head Weight (Lb.) 1-1/4, Nail Starter, Meets/Exceeds ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews