Rip-Claw Hammer, Steel, Axe, Smooth, 20 Oz

WESTWARD| Zoro #: G1095543| Mfr #: 6DWH3

$22.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 13Face Dia. (In.): 1-1/4Head Weight (Oz.): 20.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095543 Mfr #: 6DWH3
Overall Length (In.): 13Face Dia. (In.): 1-1/4
Head Weight (Oz.): 20.0Meets/Exceeds: ASME
Head Material: Carbon SteelItem: Rip Claw Hammer
Handle: Steel with Shock ReductionHead Weight (Lb.): 1-1/4
Face: SmoothCountry of Origin (subject to change): China

Description

Rip Claw Hammer, Head Weight (Oz.) 20.0, Overall Length (In.) 13, Handle Steel with Shock Reduction, Face Smooth, Face Dia. (In.) 1-1/4, Head Material Carbon Steel, Head Weight (Lb.) 1-1/4, Meets/Exceeds ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews