BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Road Rake, Steel, 60 In, 16 Tines

WESTWARD| Zoro #: G1510083| Mfr #: 3YU79

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tine Material: SteelHandle Type: StraightHandle Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510083 Mfr #: 3YU79
Tine Material: SteelHandle Type: Straight
Handle Length: 60"Number of Tines: 16
Item: Road RakeHandle Material: Fiberglass
Overall Width of Tines: 18"Length of Tines: 4"
Features: LevelCountry of Origin (subject to change): Mexico

Description

Road Rake, Tine Material Steel, Length of Tines 4 In., Overall Width of Tines 18 In., Number of Tines 16, Handle Material Fiberglass, Handle Length 60 In., Handle Type Straight, Features Level

Reviews