BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Round Point Safety Blade, 23/32" W, PK100

WESTWARD| Zoro #: G1641376| Mfr #: 2ZRJ1

$18.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mount Type: (2) Holding NotchesMaterial: Carbon SteelThickness: 0.024"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641376 Mfr #: 2ZRJ1
Mount Type: (2) Holding NotchesMaterial: Carbon Steel
Thickness: 0.024"Primary Cutting Application: General Purpose
Fits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010Number of Cutting Edges: 1
Blade Point Type: RoundBlade Edge: Straight
Number of Blade Points: 2Item: Safety Blade
Length: 2-3/8"Width: 23/32"
Number of Blades Included: 100Blade Dispenser Included: No
Country of Origin (subject to change): China

Description

Safety Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Round, Straight Blade Edge, Number of Blades Included 100, Number of Cutting Edges 1, Number of Blade Points 2, Blade Dispenser Included No, Thickness 0.024 In., Length 2-3/8 In., Width 23/32 In., Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010

Reviews