20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Round Point Shovel, 48 In.Handle, 14 ga.

WESTWARD| Zoro #: G2361457| Mfr #: 4LVT3

$51.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361457 Mfr #: 4LVT3
Blade Material: SteelGauge: 14 ga.
Handle Length: 48"Item: Round Point Shovel
Blade Type: Closed BackHandle Material: Ash
Handle Type: StraightBlade Width: 9"
Blade Length: 9-3/4"Handle Color: Natural
Country of Origin (subject to change): China

Product Description

Round Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 48 In., Blade Width 9 In., Blade Length 9-3/4 In., Blade Type Closed Back, 14 ga., Steel Blade Material

Product Reviews

Save 15%. Sign up for Z-mail.