PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rubber Mallet, Hickory, 32 Oz

WESTWARD| Zoro #: G1860853| Mfr #: 6DWK9

$11.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: RubberTether Capable: Standard Tool (Accessory Needed for Tethering)Mallet Product Grouping: Rubber Mallets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860853 Mfr #: 6DWK9
Head Material: RubberTether Capable: Standard Tool (Accessory Needed for Tethering)
Mallet Product Grouping: Rubber MalletsHandle Material: Hickory
Face Diameter: 3-1/2"Head Length: 4-5/8"
Overall Length: 13-3/8"Handle Color: Natural
Head Color: BlackItem: Rubber Mallet
Head Weight: 2 lb.Country of Origin (subject to change): Taiwan, Province of China

Description

Rubber Mallets, Rubber Mallet, Head Material Rubber, Head Weight 2 lb., Face Diameter 3-1/2 In., Handle Material Hickory, Overall Length 13-3/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Head Length 4-5/8 In., Handle Color Natural, Head Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews