BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Enclosure Expansion Set, 70.5 X 33

WESTWARD| Zoro #: G1560772| Mfr #: 2NAA1

$297.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): -Includes: -Features: Two Panel Complete Set, Aluminum Frame 16 1/2" W x 70 1/2" H, Upper Panel Lexan, Lower Panel Fireproof Board
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560772 Mfr #: 2NAA1
Max. Temp. (F): -Includes: -
Features: Two Panel Complete Set, Aluminum Frame 16 1/2" W x 70 1/2" H, Upper Panel Lexan, Lower Panel Fireproof BoardCoverage: -
Melting Temp. Range (F): 482~590Height: 70-1/2"
Length: -Thickness: 1/8"
Function: For Creating Machine Safety Areas, Perimeter Guarding, Temporary Guarding, Blocking Out Service Machines Or Areas Undergoing Maintenance And Reducing Machine NoiseMaterial: -
For Use With: -Resists: -
Item: Safety Enclosure Expansion Set 2 PcColor: -
Construction: -Width: 33"
Country of Origin (subject to change): China

Description

Safety Enclosure Expansion Set 2 Pc, Length 70 1/2 In, Width 33 In, Thickness 1/8 In, Melting Temp. Range 482-590 F, Function For Creating Machine Safety Areas, Perimeter Guarding, Temporary Guarding, Blocking Out Service Machines Or Areas Undergoing Maintenance And Reducing Machine Noise, Features Two Panel Complete Set, Aluminum Frame 16 1/2 In W x 70 1/2 In H, Upper Panel Polycarbonate, Lower Panel Fireproof Board

Reviews