Safety Shield, For 2MZX6 Lathe Guard

$48.98 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Melting Temp. Range (F): 482~590Construction: -Replacement Shield, For Use With 2MZX6 Lathe Guard, Length 8 In, Width 6 In, Height 4 In, Melting Temp. Range 482-590 F, Features 6 In Lathe Guard Replacement Shield, Polycarbonate, 6 In W x 8 In L
Specifications
Zoro #: G1317933 Mfr #: 2MZY7 | |
Color: - | Melting Temp. Range (F): 482~590 |
Construction: - | Material: - |
Function: - | Height: 4" |
For Use With: No. 2MZX6 | Includes: - |
Resists: - | Item: Replacement Shield |
Length: 8" | Width: 6" |
Features: 6" Lathe Guard Replacement Shield, Lexan, 6" W x 8" L | Coverage: - |
Max. Temp. (F): - | Country of Origin (subject to change): China |
Description
Replacement Shield, For Use With 2MZX6 Lathe Guard, Length 8 In, Width 6 In, Height 4 In, Melting Temp. Range 482-590 F, Features 6 In Lathe Guard Replacement Shield, Polycarbonate, 6 In W x 8 In L