BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Shield, For 2MZX8 Lathe Guard

WESTWARD| Zoro #: G0317125| Mfr #: 2MZY9

$78.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: -Resists: -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317125 Mfr #: 2MZY9
Construction: -Resists: -
Includes: -Color: -
Material: -Height: 6"
For Use With: No. 2MZX8Features: 6" to 12" Lathe Guard Replacement Shield, Lexan, 6" W x 12" L
Melting Temp. Range (F): 482~590Length: 12"
Width: 6"Item: Replacement Shield
Coverage: -Function: -
Max. Temp. (F): -Country of Origin (subject to change): China

Description

Replacement Shield, For Use With 2MZX8 Lathe Guard, Length 12 In, Width 6 In, Height 6 In, Melting Temp. Range 482-590 F, Features 6 In to 12 In Lathe Guard Replacement Shield, Polycarbonate, 6 In W x 12 In L

Reviews