Safety Shield, For 2MZY1 Lathe Guard

WESTWARD| Zoro #: G0584035| Mfr #: 2MZZ2

$85.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Melting Temp. Range (F): 482~590Construction: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584035 Mfr #: 2MZZ2
Color: -Melting Temp. Range (F): 482~590
Construction: -Material: -
Function: -Height: 8"
For Use With: No. 2MZY1Includes: -
Resists: -Item: Replacement Shield
Length: 16"Width: 8"
Features: 12" to16" Lathe Guard Replacement Shield, 8" W x 16" LCoverage: -
Max. Temp. (F): -Country of Origin (subject to change): China

Description

Replacement Shield, For Use With 2MZY1 Lathe Guard, Length 16 In, Width 8 In, Height 8 In, Melting Temp. Range 482-590 F, Features 12 In to16 In Lathe Guard Replacement Shield, 8 In W x 16 In L

Reviews