Safety Shield, Mag Base, 10 x 12 In, 1/8 T

WESTWARD| Zoro #: G2313622| Mfr #: 2MZU1

$80.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): -Includes: Magnetic Base, Flexible Arm And ShieldFeatures: Quick Cam Action Locking Shield Swivels 360 Degrees And Locks In Place, Flat Lexan Shield, 3.15" Diameter Magnetic Disc Base With 65 Lbs Pull, With 14" Long Flexible Arm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313622 Mfr #: 2MZU1
Max. Temp. (F): -Includes: Magnetic Base, Flexible Arm And Shield
Features: Quick Cam Action Locking Shield Swivels 360 Degrees And Locks In Place, Flat Lexan Shield, 3.15" Diameter Magnetic Disc Base With 65 Lbs Pull, With 14" Long Flexible ArmCoverage: -
Melting Temp. Range (F): 482~590Height: -
Thickness: 1/8"Function: -
Material: -For Use With: Magnetic Base
Resists: -Item: Safety Shield
Color: -Construction: -
Length: 12"Width: 10"
Country of Origin (subject to change): China

Description

Safety Shield, For Use With Magnetic Base, Length 12 In, Width 10 In, Thickness 1/8 In, Melting Temp. Range 482-590 F, Features Quick Cam Action Locking Shield Swivels 360 Degrees And Locks In Place, Flat Polycarbonate Shield, 3.15 In Diameter Magnetic Disc Base With 65 Lbs Pull, With 14 In Long Flexible Arm, Includes Magnetic Base, Flexible Arm And Shield

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews