Safety Shield, Mag Base, 6 x 8 In, 3/16 T

WESTWARD| Zoro #: G0434865| Mfr #: 2MZU7

$74.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Melting Temp. Range (F): 482~590Construction: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434865 Mfr #: 2MZU7
Color: -Melting Temp. Range (F): 482~590
Construction: -Material: -
Thickness: 3/16"Function: -
Height: -For Use With: Magnetic Base
Includes: Magnetic Base, Flexible Arm And ShieldResists: -
Item: Safety ShieldLength: 8"
Width: 6"Features: Quick Cam Action, Locking Shield Swivels 360 Degrees And Locks In Place, Flat Lexan Shield, 3.15" Diameter Magnetic Disc Base With 65 Lbs Pull, With 14" Long Flexible Arm
Coverage: -Max. Temp. (F): -
Country of Origin (subject to change): China

Description

Safety Shield, For Use With Magnetic Base, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp. Range 482-590 F, Features Quick Cam Action, Locking Shield Swivels 360 Degrees And Locks In Place, Flat Polycarbonate Shield, 3.15 In Diameter Magnetic Disc Base With 65 Lbs Pull, With 14 In Long Flexible Arm, Includes Magnetic Base, Flexible Arm And Shield

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews