KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Shield, Mag Base, 8 x 10 In, 1/8 T

WESTWARD| Zoro #: G1146582| Mfr #: 2MZU9

$70.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Magnetic Base, Flexible Arm And Shield
Item: Safety Shield
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146582 Mfr #: 2MZU9
Includes: Magnetic Base, Flexible Arm And ShieldItem: Safety Shield
Length: 10"For Use With: Magnetic Base
Features: Quick Cam Action, Locking Shield Swivels 360 Degrees And Locks In Place, Flat Lexan Shield, 3.15" Diameter Magnetic Disc Base With 65 Lbs Pull, With 14" Long Flexible ArmThickness: 1/8"
Width: 8"Melting Temp. Range (F): 482~590
Country of Origin (subject to change): China

Description

Safety Shield, For Use With Magnetic Base, Length 10 In, Width 8 In, Thickness 1/8 In, Melting Temp. Range 482-590 F, Features Quick Cam Action, Locking Shield Swivels 360 Degrees And Locks In Place, Flat Polycarbonate Shield, 3.15 In Diameter Magnetic Disc Base With 65 Lbs Pull, With 14 In Long Flexible Arm, Includes Magnetic Base, Flexible Arm And Shield

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews