HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Safety Shield, Swivel Base, 8x12 In, 3/16 T

WESTWARD| Zoro #: G0251142| Mfr #: 2MZV8

$91.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Quick Cam Action, Locking Shield Swivels 180 Degrees And Locks In Place, Flat Lexan Shield, Magnetic Disc Base With 55 Lbs Pull, 2.62" Diameter, Overall Length With Stubby Arm 5"
Melting Temp. Range (F): 482~590
Thickness: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251142 Mfr #: 2MZV8
Features: Quick Cam Action, Locking Shield Swivels 180 Degrees And Locks In Place, Flat Lexan Shield, Magnetic Disc Base With 55 Lbs Pull, 2.62" Diameter, Overall Length With Stubby Arm 5"Melting Temp. Range (F): 482~590
Thickness: 3/16"Item: Safety Shield
For Use With: Magnetic Swivel BaseIncludes: Magnetic Base, Stubby Arm And Shield
Width: 8"Length: 12"
Country of Origin (subject to change): China

Description

Safety Shield, For Use With Magnetic Swivel Base, Length 12 In, Width 8 In, Thickness 3/16 In, Melting Temp. Range 482-590 F, Features Quick Cam Action, Locking Shield Swivels 180 Degrees And Locks In Place, Flat Polycarbonate Shield, Magnetic Disc Base With 55 Lbs Pull, 2.62 In Diameter, Overall Length With Stubby Arm 5 In, Includes Magnetic Base, Stubby Arm And Shield

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews