Scaling Chisel, 0.680 In., 9 In., Oval

WESTWARD| Zoro #: G2127115| Mfr #: 4MGZ7

$17.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Chipping Hammers
Item: Scaling Chisel
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127115 Mfr #: 4MGZ7
For Use With: Chipping HammersItem: Scaling Chisel
Material: Alloy steelShank Length: 2-3/8"
Overall Length: 8"Shank Shape: Round
Collar Type: OvalTip Width: 2"
Shank Size: 0.680"Country of Origin (subject to change): China

Description

Scaling Chisel, Shank Size 0.680 In., Shank Shape Round, Overall Length 9 In., Tip Width 2 In., Collar Type Oval, Alloy Steel, For Use With Chipping Hammers

Reviews