KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scorching Torch, BTU 500, 000

WESTWARD| Zoro #: G0248281| Mfr #: 2CZD5

$83.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Outdoor Torch Kit
Includes: Spark Lighter, 10 ft. Hose
Application: Hooks Up To Standard 20 Pound Propane Tank To Heat Asphalt, Burn Weeds, Melt Ice, Remove Paint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248281 Mfr #: 2CZD5
Item: Outdoor Torch KitIncludes: Spark Lighter, 10 ft. Hose
Application: Hooks Up To Standard 20 Pound Propane Tank To Heat Asphalt, Burn Weeds, Melt Ice, Remove PaintPropane Btus per Hour: 500,000
Characteristics: 500,000 BTU, Safety Valve, Molded HandleFuel: Propane
Country of Origin (subject to change): China

Description

Scorching Torch, 500,000 BTU, Molded Handle, Hooks Up To Standard 20 Pound Propane Tank To Heat Asphalt, Burn Weeds, Melt Ice, Remove Paint, Includes Spark Lighter, 10 Ft Hose, Safety Valve

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews