DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Scratch Awl, OAL 7 In, Blue/Black

WESTWARD| Zoro #: G1739631| Mfr #: 1CLK8

$3.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Length (In.): 3
Shank Material: Chrome Plated Alloy Steel
Handle Color: Blue and Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739631 Mfr #: 1CLK8
Shank Length (In.): 3Shank Material: Chrome Plated Alloy Steel
Handle Color: Blue and BlackFerrule Material: Chrome Plated Steel
Overall Length (In.): 7Handle Material: plastic
Shank Dia. (In.): 3/16Item: Scratch Awl
Function: Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching JobsHandle Type: 3 Sided, Double Injection
Country of Origin (subject to change): Taiwan, Province of China

Description

Scratch Awl, Overall Length 7 In, Shank Length 3 In, Shank Dia 3/16 In, Shank Material Chrome Plated Alloy Steel, Handle Type 3 Sided, Double Injection, Handle Material Plastic, Handle Color Blue And Black, Ferrule Material Chrome Plated Steel, Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching Jobs

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews