KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Extractor, #7

WESTWARD| Zoro #: G0857744| Mfr #: 2RUR1

$12.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4-1/8
Type: Spiral Flute
Small End Dia. (In.): 19/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857744 Mfr #: 2RUR1
Overall Length (In.): 4-1/8Type: Spiral Flute
Small End Dia. (In.): 19/32Large End Dia. (In.): 7/8
For Removing Studs, Bolts, Screws: 1-1/8 to 1-1/2Drill Size (In.): 39/64
Item: Screw ExtractorSize: #7
Application: Removing Broken Screws, Bolts and Other Threaded PartsTaper Length (In.): 2-1/4
Drive Size (In.): 1/2Material: carbon steel
Country of Origin (subject to change): China

Description

Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 1-1/8 to 1-1/2, Size #7, Drive Size (In.) 1/2, Drill Size (In.) 39/64, Overall Length (In.) 4-1/8, Taper Length (In.) 2-1/4, Small End Dia. (In.) 19/32, Large End Dia. (In.) 7/8, Carbon Steel, Removing Broken Screws, Bolts and Other Threaded Parts

Reviews