Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Screw Extractor Set, Carbon Steel, 10 pcs.

  • Zoro #: G2625953
  • Mfr #: 2RUR2

$16.48

  • Material: Carbon Steel
  • Type: Spiral Flute
  • Includes: #1, #2, #3, #4, #5, Plastic Case
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #2RUR2 Specifications

  • Zoro #: G2625953
  • Mfr #: 2RUR2
Material: Carbon Steel Type: Spiral Flute
Includes: #1, #2, #3, #4, #5, Plastic Case For Removing Pipe: 1/8 and 1/4"
Item: Screw Extractor Set Impact Rated: No
Number of Pieces: 10 For Removing Studs, Bolts, Screws: 3/32 to 5/8"
Country of Origin (subject to change): China

Description

Screw Extractor Set, Spiral Flute, Number of Pieces 10, For Removing Studs, Bolts, Screws 3/32 to 5/8 In., For Removing Pipe 1/8 and 1/4 In., Carbon Steel, Includes #1, #2, #3, #4, #5, Plastic Case, Impact Rated No

Reviews of Westward #2RUR2