KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Extractor Spiral Flute Size #2

WESTWARD| Zoro #: G1573801| Mfr #: 2RUL9

$2.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-3/8
Type: Spiral Flute
Small End Dia. (In.): 1/12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573801 Mfr #: 2RUL9
Overall Length (In.): 2-3/8Type: Spiral Flute
Small End Dia. (In.): 1/12Large End Dia. (In.): 3/16
For Removing Studs, Bolts, Screws: 1/4 to 5/16Drill Size (In.): 5/32
Item: Screw ExtractorSize: #2
Application: Removing Broken Screws, Bolts and Other Threaded PartsTaper Length (In.): 3/4
Material: carbon steelCountry of Origin (subject to change): China

Description

Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 1/4 to 5/16, Size #2, Drill Size (In.) 5/32, Overall Length (In.) 2-3/8, Taper Length (In.) 3/4, Small End Dia. (In.) 1/12, Large End Dia. (In.) 3/16, Carbon Steel, Removing Broken Screws, Bolts and Other Threaded Parts

Reviews