Screw Mach Drill, Blk Oxide, #1 135 SP

WESTWARD| Zoro #: G1815125| Mfr #: 5TUX2

$1.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Length: 1-5/16"Grade: General PurposeApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Save 15%. Sign up for Z-mail.


Zoro #: G1815125 Mfr #: 5TUX2
Flute Length: 1-5/16"Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Size: #1
Item: Screw Machine Drill BitPoint Type: Split point
Overall Length: 2-7/16"Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.2280
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China


Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #1, Decimal Equivalent 0.2280, Flute Length (In.) 1-5/16, Overall Length (In.) 2-7/16, Tool Steels, Carbon Steel, Plastic, Cast Iron