KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #10 135 SP

WESTWARD| Zoro #: G1791824| Mfr #: 5TUY1

$1.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Grade: General Purpose
Decimal Equivalent: 0.1935
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791824 Mfr #: 5TUY1
Point Type: Split pointGrade: General Purpose
Decimal Equivalent: 0.1935Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill BitDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireDrill Bit Size: #10
Overall Length: 2-1/4"Flute Type: Spiral
Flute Length: 1-3/16"Drill Bit Finish: Black Oxide
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #10, Decimal Equivalent 0.1935, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews