DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Blk Oxide, #12 135 SP

WESTWARD| Zoro #: G0507324| Mfr #: 5TUY3

$1.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507324 Mfr #: 5TUY3
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Split pointFlute Length: 1-3/16"
Decimal Equivalent: 0.1890Grade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 2-1/4"
Drill Bit Point Angle: 135 DegreesApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #12Drill Bit Finish: Black Oxide
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #12, Decimal Equivalent 0.1890, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews