Screw Mach Drill, Blk Oxide, #14 135 SP

WESTWARD| Zoro #: G1641972| Mfr #: 5TUY5

$1.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/16"
Point Type: Split point
Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641972 Mfr #: 5TUY5
Overall Length: 2-3/16"Point Type: Split point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #14
Drill Bit Finish: Black OxideItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1820Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 1-1/8"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #14, Decimal Equivalent 0.1820, Flute Length (In.) 1-1/8, Overall Length (In.) 2-3/16, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews