Screw Mach Drill, Blk Oxide, #19 135 SP

WESTWARD| Zoro #: G1308867| Mfr #: 5TUZ0

$1.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grade: General PurposeDecimal Equivalent: 0.1660Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.


Zoro #: G1308867 Mfr #: 5TUZ0
Grade: General PurposeDecimal Equivalent: 0.1660
Drill Bit Material: High Speed SteelDrill Bit Finish: Black Oxide
Overall Length: 2-1/8"Drill Bit Dimension Type: Wire
Drill Bit Size: #19Item: Screw Machine Drill Bit
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Flute Length: 1-1/16"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Country of Origin (subject to change): China


Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #19, Decimal Equivalent 0.1660, Flute Length (In.) 1-1/16, Overall Length (In.) 2-1/8, Tool Steels, Carbon Steel, Plastic, Cast Iron