BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Blk Oxide, #27 135 SP

WESTWARD| Zoro #: G1217876| Mfr #: 5TUZ8

$1.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217876 Mfr #: 5TUZ8
Drill Bit Dimension Type: WireFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: General Purpose
Item: Screw Machine Drill BitFlute Length: 1"
Drill Bit Point Angle: 135 DegreesDrill Bit Size: #27
Decimal Equivalent: 0.1440Point Type: Split point
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Overall Length: 2-1/16"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #27, Decimal Equivalent 0.1440, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 2-1/16 In., Grade General Purpose, Flute Length 1 In., Point Type Split Point, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews