Westward
Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 5TVA1
Zoro # G0896095
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1285
Explore More Products
- WESTWARD Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TUX5
- WESTWARD Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVD6
- WESTWARD Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TUX3
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 5TVT0
- WESTWARD Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TUZ8
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute 6CXK7
- WESTWARD Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVC4
- WESTWARD Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 5TVX6
- WESTWARD Screw Machine Drill Bit, L Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 5PMG3
- OSG Screw Machine Drill Bit, 1.65 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish 859516511
- CLEVELAND Screw Machine Drill Bit, A Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04499
- Westward Screw Machine Length Drill Bits