HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screw Mach Drill, Blk Oxide, #32 135 SP

WESTWARD| Zoro #: G2109983| Mfr #: 5TVA3

$1.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Overall Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109983 Mfr #: 5TVA3
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Overall Length: 1-7/8"Decimal Equivalent: 0.1160
Drill Bit Size: #32Point Type: Split point
Grade: General PurposeFlute Length: 7/8"
Flute Type: SpiralDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Item: Screw Machine Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #32, Decimal Equivalent 0.1160, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews