KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #33 135 SP

WESTWARD| Zoro #: G0809706| Mfr #: 5TVA4

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Overall Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809706 Mfr #: 5TVA4
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Overall Length: 1-7/8"Decimal Equivalent: 0.1130
Drill Bit Size: #33Point Type: Split point
Grade: General PurposeFlute Length: 7/8"
Flute Type: SpiralDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Item: Screw Machine Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #33, Decimal Equivalent 0.1130, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews