KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #36 135 SP

WESTWARD| Zoro #: G1028255| Mfr #: 5TVA7

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028255 Mfr #: 5TVA7
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Split pointFlute Length: 13/16"
Decimal Equivalent: 0.1065Grade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 1-13/16"
Drill Bit Point Angle: 135 DegreesApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #36Drill Bit Finish: Black Oxide
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #36, Decimal Equivalent 0.1065, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews