KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #37 135 SP

WESTWARD| Zoro #: G0832221| Mfr #: 5TVA8

$1.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General Purpose
Decimal Equivalent: 0.1040
Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832221 Mfr #: 5TVA8
Grade: General PurposeDecimal Equivalent: 0.1040
Drill Bit Material: High Speed SteelDrill Bit Finish: Black Oxide
Overall Length: 1-13/16"Drill Bit Dimension Type: Wire
Drill Bit Size: #37Item: Screw Machine Drill Bit
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Flute Length: 13/16"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #37, Decimal Equivalent 0.1040, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews