KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #39 135 SP

WESTWARD| Zoro #: G2443883| Mfr #: 5TVC0

$1.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 13/16"
Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443883 Mfr #: 5TVC0
Flute Length: 13/16"Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Size: #39
Item: Screw Machine Drill BitPoint Type: Split point
Overall Length: 1-13/16"Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.0995
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #39, Decimal Equivalent 0.0995, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews