KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #4 135 SP

WESTWARD| Zoro #: G0411205| Mfr #: 5TUX5

$1.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-1/4"
Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411205 Mfr #: 5TUX5
Flute Length: 1-1/4"Grade: General Purpose
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Size: #4
Item: Screw Machine Drill BitPoint Type: Split point
Overall Length: 2-3/8"Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.2090
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #4, Decimal Equivalent 0.2090, Flute Length (In.) 1-1/4, Overall Length (In.) 2-3/8, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews