DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Blk Oxide, #42 135 SP

WESTWARD| Zoro #: G0969114| Mfr #: 5TVC3

$1.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969114 Mfr #: 5TVC3
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Overall Length: 1-3/4"Decimal Equivalent: 0.0935
Drill Bit Size: #42Point Type: Split point
Grade: General PurposeFlute Length: 3/4"
Flute Type: SpiralDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 DegreesApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Item: Screw Machine Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #42, Decimal Equivalent 0.0935, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews