KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Blk Oxide, #48 135 SP

WESTWARD| Zoro #: G1366382| Mfr #: 5TVC9

$1.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: #48
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366382 Mfr #: 5TVC9
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: #48Drill Bit Grouping: Drill Bit
Flute Length: 7/8"Overall Length: 1-3/4"
Drill Bit Finish: Black OxideItem: Screw Machine Drill Bit
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.0760Drill Bit Point Angle: 135 Degrees
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDrill Bit Dimension Type: Wire
Country of Origin (subject to change): China

Description

Screw Machine Drill Bit, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Wire Size #48, Decimal Equivalent 0.0760, Flute Length (In.) 11/16, Overall Length (In.) 1-11/16, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews